Zoro Homepage

Gray Type 2 PVC PVC Rod 3 ft L, 2 1/2 in Dia.

  • Mfr # BULK-PR-PVC-185

  • Zoro # G000389188


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-185
Zoro #
G000389188
UPC #
193005102142
Country of Origin
China

Dimensions

Length
3 ft
Diameter
2 1/2 in
Plastic Diameter
2 1/2 in
Plastic Diameter Tolerance
+0.038/-0.079 in
Nominal Size
2 1/2 in dia x 3 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
3 ft

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
140 Degrees F
Standards
UL 94 V-0
Type
Standard
Impact Strength (Lbs.)
1 ft-lb/sq in
Maximum Temperature
140 Degrees F
Machinability
100 %
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Tensile Strength
7,250 psi
Shape
Rod
UV Resistant
No
Plastic Hardness
Rockwell R110
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Impact Strength
1 ft-lb/in
Plastic Density
0.051 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
86 Shore D
Rockwell Hardness
110 HRR
Dielectric Strength
14 kV/mm
FDA Compliance
Not FDA Compliant
Weight
9.675 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,100 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.