Gray UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-33
  • Zoro # G000399101
product price: 
$
46.59
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.5 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-33
Zoro #
G000399101
UPC #
193005084301
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Tensile Strength
4,000 psi
Impact Strength
No Break
Material Type
Oil-Filled
Material
UHMW Polyethylene
UV Resistant
No
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Grade
Oil-Filled
Impact Strength Rating
Excellent
Wear Factor
Excellent
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Plastic Hardness
65D
Backing Type
No Backing
Friction Rating
Very Slippery
Machinability
100 %
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Shape
Square
Rockwell Hardness
35 HRM
Dielectric Strength
90.6 kV/mm
Weight
3.1 lb
Static-Resistant
Not Static-Resistant
Elongation
280 %
Wear Rate
Not Rated
Filler Material
Oil
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.5 in
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.