Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-48

  • Zoro # G800399073


product price: $52.15
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-48
Zoro #
G800399073
UPC #
193005084776
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Material Type
Oil-Filled
Backing Type
No Backing
Shape
Square
Plastic Hardness
65D
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Plastic Clarity
Opaque
Friction Rating
Very Slippery
UV Resistant
No
Plastic Thickness Tolerance
+0.021/-0.019 in
Tensile Strength Rating
Poor
Grade
Oil-Filled
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Elongation
280 %
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Product Form
Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
35 HRM
Dielectric Strength
90.6 kV/mm
Weight
4.65 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.