Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-4

  • Zoro # G400399114


product price: $35.59
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-4
Zoro #
G400399114
UPC #
193005083984
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Standards
Not Rated
Material
UHMW Polyethylene
Impact Strength
No Break
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
65D
Shape
Rectangle
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
UV Resistant
No
Wear Factor
Excellent
Backing Type
No Backing
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Water Absorption
0.01 %
Grade
Oil-Filled
Plastic Thickness Tolerance
+0.006/-0.008 in
Water Absorption Rating
Excellent
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Filler Material
Oil
Elongation
280 %
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.