Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-35

  • Zoro # G700399081


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-35
Zoro #
G700399081
UPC #
193005084332
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Material
UHMW Polyethylene
Material Type
Oil-Filled
Tensile Strength
4,000 psi
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Excellent
Grade
Oil-Filled
Tensile Strength Rating
Poor
Friction Coefficient
0.14
Minimum Temperature
-70 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness
65D
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
UV Resistant
No
Backing Type
No Backing
Machinability
100 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Shape
Square
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Weight
12.39 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Product Form
Sheet
Elongation
280 %
Filler Material
Oil
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Rockwell Hardness
35 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.