Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-5

  • Zoro # G700399104


product price: $66.15
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-5
Zoro #
G700399104
UPC #
193005084004
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Impact Strength
No Break
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Material Type
Oil-Filled
Friction Coefficient
0.14
Impact Strength Rating
Excellent
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Machinability
100 %
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Grade
Oil-Filled
Friction Rating
Very Slippery
Backing Type
No Backing
Plastic Hardness Rating
Medium
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.01 %
Shape
Square
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.008 in
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness
65D
Rockwell Hardness
35 HRM
Elongation
280 %
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Weight
6.2 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Oil
Dielectric Strength
90.6 kV/mm
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.