Gray UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-20
  • Zoro # G000399071
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-UHMW-OF-20
Zoro #
G000399071
UPC #
193005084165
Country of Origin
China

Dimensions

Plastic Thickness
3/8 in
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Tensile Strength
4,000 psi
Material
UHMW Polyethylene
Impact Strength
No Break
Friction Rating
Very Slippery
UV Resistant
No
Water Absorption
0.01 %
Plastic Hardness
65D
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption Rating
Excellent
Friction Coefficient
0.14
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Machinability
100 %
Shape
Square
Plastic Thickness Tolerance
+0.012/-0.009 in
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Corrosion and Chemical Resistance
Good
Grade
Oil-Filled
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Shore Hardness
65 Shore D
Rockwell Hardness
35 HRM
Product Form
Sheet
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Weight
9.29 lb
Filler Material
Oil
Wear Rate
Not Rated
Elongation
280 %

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.