Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 24" W x 1" Thick

  • Mfr # PS-UHMW-OF-66

  • Zoro # G400399206


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-66
Zoro #
G400399206
UPC #
193005085049
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Plastic Hardness
65D
Plastic Thickness Tolerance
+0.049/-0.041 in
Grade
Oil-Filled
UV Resistant
No
Shape
Rectangle
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Machinability
100 %
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Friction Rating
Very Slippery
Wear Factor
Excellent
Backing Type
No Backing
Rockwell Hardness
35 HRM
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Oil
Elongation
280 %
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm
Static-Resistant
Not Static-Resistant
Weight
49.54 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.