Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-6

  • Zoro # G000399095


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-6
Zoro #
G000399095
UPC #
193005084011
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Tensile Strength
4,000 psi
Impact Strength
No Break
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material Type
Oil-Filled
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
UV Resistant
No
Grade
Oil-Filled
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Backing Type
No Backing
Shape
Rectangle
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Elongation
280 %
Product Type
Plastic Sheet
Shore Hardness
65 Shore D
Dielectric Strength
90.6 kV/mm
Filler Material
Oil
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
Weight
12.39 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.