Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 24" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-51

  • Zoro # G500399045


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-51
Zoro #
G500399045
UPC #
193005084882
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
No Break
Material Type
Oil-Filled
Standards
Not Rated
Material
UHMW Polyethylene
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Friction Coefficient
0.14
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness
65D
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Backing Type
No Backing
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.021/-0.019 in
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Grade
Oil-Filled
Product Form
Sheet
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Weight
37.16 lb
Dielectric Strength
90.6 kV/mm
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Filler Material
Oil
Flexural Modulus
400 MPa
Elongation
280 %
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.