Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 48" W x 1" Thick

  • Mfr # PS-UHMW-OF-67

  • Zoro # G800399196


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-67
Zoro #
G800399196
UPC #
193005085056
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Standards
Not Rated
Impact Strength
No Break
Tensile Strength
4,000 psi
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Grade
Oil-Filled
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Machinability
100 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.049/-0.041 in
Friction Coefficient
0.14
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
65D
Backing Type
No Backing
Wear Factor
Excellent
Shape
Square
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
Weight
99.08 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
35 HRM
Filler Material
Oil
Static-Resistant
Not Static-Resistant
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Product Type
Plastic Sheet
Elongation
280 %
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.