Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-7

  • Zoro # G300399085


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-7
Zoro #
G300399085
UPC #
193005084028
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Material Type
Oil-Filled
Plastic Hardness Rating
Medium
Shape
Square
Water Absorption
0.01 %
Minimum Temperature
-70 Degrees F
Plastic Density
0.034 lb/cu in
UV Resistant
No
Water Absorption Rating
Excellent
Wear Factor
Excellent
Grade
Oil-Filled
Plastic Hardness
65D
Backing Type
No Backing
Tensile Strength Rating
Poor
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.008 in
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.14
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Elongation
280 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Weight
24.77 lb
Static-Resistant
Not Static-Resistant
Filler Material
Oil
Dielectric Strength
90.6 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.