Shop ZORO SELECT

Gray UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-47
  • Zoro # G400399084

product price: 
$
46.99
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.75 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-47
Zoro #
G400399084
UPC #
193005084769
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.14
Tensile Strength Rating
Poor
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Hardness
65D
Maximum Temperature
180 Degrees F
Shape
Square
Minimum Temperature
-70 Degrees F
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
Machinability
100 %
Plastic Density
0.034 lb/cu in
Grade
Oil-Filled
Corrosion and Chemical Resistance
Good
Weight
1.17 lb
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Filler Material
Oil
Scratch-Resistant
Not Scratch-Resistant
Elongation
280 %
Shore Hardness
65 Shore D
Product Form
Sheet
Dielectric Strength
90.6 kV/mm
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
35 HRM

Dimensions

Plastic Thickness
0.75 in
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.