Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 96" L x 48" W x 1" Thick

  • Mfr # PS-UHMW-OF-61

  • Zoro # G000399156


product price: $1,069.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-61
Zoro #
G000399156
UPC #
193005084998
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material Type
Oil-Filled
Standards
Not Rated
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Minimum Temperature
-70 Degrees F
Grade
Oil-Filled
Plastic Thickness Tolerance
+0.049/-0.041 in
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
65D
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Friction Coefficient
0.14
Backing Type
No Backing
Flexural Modulus
400 MPa
Weight
198.15 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
280 %
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
90.6 kV/mm
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Filler Material
Oil
Static-Resistant
Not Static-Resistant
Rockwell Hardness
35 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.