Shop ZORO SELECT

Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 1" W x 1" Thick

  • Mfr # PS-UHMW-OF-70
  • Zoro # G700399128

product price: 
$
14.19
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-70
Zoro #
G700399128
UPC #
193005085087
Country of Origin
China
Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Standards
Not Rated
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Grade
Oil-Filled
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Friction Coefficient
0.14
Plastic Hardness
65D
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
UV Resistant
No
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+0.049/-0.041 in
Machinability
100 %
Minimum Temperature
-70 Degrees F
Shape
Rectangular
Backing Type
No Backing
Filler Material
Oil
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
1.04 lb
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
1 in
Plastic Width
1"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.