Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 1/2" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-38

  • Zoro # G500399113


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-38
Zoro #
G500399113
UPC #
193005084363
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Impact Strength
No Break
Material Type
Oil-Filled
Plastic Hardness
65D
Grade
Oil-Filled
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Machinability
100 %
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.017/-0.013 in
Friction Coefficient
0.14
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
90.6 kV/mm
Coefficient of Thermal Expansion
Not Rated
Filler Material
Oil
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Rockwell Hardness
85 HRR
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.21 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.