Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 1/2" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-8

  • Zoro # G600399075


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-8
Zoro #
G600399075
UPC #
193005084035
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
24"
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Impact Strength
No Break
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Wear Factor
Excellent
Grade
Oil-Filled
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness
65D
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.006/-0.008 in
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Backing Type
No Backing
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Weight
0.11 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
85 HRR
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
90.6 kV/mm
UV-Resistant
Not UV-Resistant
Filler Material
Oil
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.