Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 1/2" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-23

  • Zoro # G900399041


product price:  $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-23
Zoro #
G900399041
UPC #
193005084196
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1/2"
Plastic Length
24"
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Material Type
Oil-Filled
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Tensile Strength
4,000 psi
Friction Coefficient
0.14
Minimum Temperature
-70 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Shape
Rectangular
Water Absorption
0.01 %
UV Resistant
No
Plastic Thickness Tolerance
+0.012/-0.009 in
Plastic Hardness
65D
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Grade
Oil-Filled
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Backing Type
No Backing
Shore Hardness
65 Shore D
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.16 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Filler Material
Oil
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.