Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 2" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-42

  • Zoro # G700399074


product price: $10.45
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-42
Zoro #
G700399074
UPC #
193005084578
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material Type
Oil-Filled
Impact Strength
No Break
Material
UHMW Polyethylene
Plastic Thickness Tolerance
+0.017/-0.013 in
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Plastic Hardness
65D
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Machinability
100 %
Water Absorption
0.01 %
Shape
Rectangular
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Grade
Oil-Filled
Backing Type
No Backing
Filler Material
Oil
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
90.6 kV/mm
Weight
1.04 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.