Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 2" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-12

  • Zoro # G000399088


product price:  $6.99
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-12
Zoro #
G000399088
UPC #
193005084073
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Material
UHMW Polyethylene
Impact Strength
No Break
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Maximum Temperature
180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Plastic Hardness
65D
Temperature Range
-70 Degrees to 180 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.006/-0.008 in
Wear Factor
Excellent
Tensile Strength Rating
Poor
Machinability
100 %
Grade
Oil-Filled
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Backing Type
No Backing
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
90.6 kV/mm
Wear Rate
Not Rated
Weight
0.52 lb
Filler Material
Oil
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
85 HRR
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.