Shop ZORO SELECT

Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 4" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-29
  • Zoro # G600399044

product price: 
$
19.59
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.375 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-29
Zoro #
G600399044
UPC #
193005084264
Country of Origin
China
Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Standards
Not Rated
Material Type
Oil-Filled
Material
UHMW Polyethylene
Plastic Density
0.034 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
UV Resistant
No
Wear Factor
Excellent
Minimum Temperature
-70 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
65D
Grade
Oil-Filled
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Thickness Tolerance
+0.012/-0.009 in
Plastic Hardness Rating
Medium
Shape
Rectangular
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Friction Coefficient
0.14
Backing Type
No Backing
Flexural Modulus
400 MPa
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Coefficient of Thermal Expansion
Not Rated
Weight
1.55 lb
Rockwell Hardness
85 HRR
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
90.6 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.