Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-11

  • Zoro # G800399042


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-11
Zoro #
G800399042
UPC #
193005084066
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Material
UHMW Polyethylene
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Tensile Strength
4,000 psi
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Grade
Oil-Filled
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Minimum Temperature
-70 Degrees F
Tensile Strength Rating
Poor
Machinability
100 %
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.14
UV Resistant
No
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Backing Type
No Backing
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Weight
0.52 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
90.6 kV/mm
Filler Material
Oil
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.