Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-56

  • Zoro # G300399146


product price:  $14.59
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-56
Zoro #
G300399146
UPC #
193005084936
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
48"
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Standards
Not Rated
Impact Strength
No Break
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Shape
Rectangular
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Wear Factor
Excellent
Minimum Temperature
-70 Degrees F
UV Resistant
No
Water Absorption Rating
Excellent
Grade
Oil-Filled
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.14
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.021/-0.019 in
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Filler Material
Oil
Weight
1.55 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
90.6 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.