Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1/2" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-39

  • Zoro # G900399102


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-39
Zoro #
G900399102
UPC #
193005084370
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Standards
Not Rated
Material
UHMW Polyethylene
Plastic Hardness
65D
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Shape
Rectangular
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
UV Resistant
No
Grade
Oil-Filled
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Machinability
100 %
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.14
Plastic Thickness Tolerance
+0.017/-0.013 in
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
90.6 kV/mm
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Weight
0.41 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Filler Material
Oil

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.