Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1/2" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-9

  • Zoro # G900399065


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-9
Zoro #
G900399065
UPC #
193005084042
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Impact Strength
No Break
Standards
Not Rated
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Machinability
100 %
Grade
Oil-Filled
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Hardness
65D
Shape
Rectangular
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
No Backing
Filler Material
Oil
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
0.21 lb
Rockwell Hardness
85 HRR
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.