Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 4" W x 1/4" Thick

  • Mfr # PS-UHMW-OF-15

  • Zoro # G300399061


product price:  $18.69
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-15
Zoro #
G300399061
UPC #
193005084110
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Standards
Not Rated
Material Type
Oil-Filled
Material
UHMW Polyethylene
Friction Coefficient
0.14
Plastic Hardness
65D
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Shape
Rectangular
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Hardness Rating
Medium
Machinability
100 %
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Temperature Range
-70 Degrees to 180 Degrees F
Grade
Oil-Filled
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Weight
2.07 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Flexural Modulus
400 MPa
Filler Material
Oil
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.