Gray UHMW Sheet Stock 10 ft. L x 48" W x 0.250" Thick

  • Mfr # PS-UHMW-OF-76

  • Zoro # G3691161


product price:  $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-76
Zoro #
G3691161
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Width
48"
Length
10 ft.
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Gray
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
5,100 psi
Material Type
Dryslide
Material Color Family
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Elongation
280 %
Standards
Not Rated
Backing Type
No Backing
Material
UHMW Polyethylene
Friction Coefficient
0.08
UV Resistant
No
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-22 Degrees F
Grade
Antistatic
Plastic Hardness
64D
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Machinability
100 %
Shape
Rectangle
Plastic Density
0.034 lb/cu in
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Filler Material
Oil
Coefficient of Thermal Expansion
Not Rated
Weight
50.46 lb
Flexural Modulus
400 MPa
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 5,100 psi, Impact Strength No Break, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.