Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-184

  • Zoro # G4382326


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.125 in
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-184
Zoro #
G4382326
UPC #
193005005320
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.125 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.125 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Friction Rating
Not Slippery
Friction Coefficient
0.8
Grade
Standard
Machinability
Not Rated
Impact Strength Rating
Poor
UV Resistant
Yes
Wear Factor
Fair
Water Absorption
0.4 %
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.003/-0.014 in
Minimum Temperature
40 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.13 lb
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Light Transmission
7.4 %
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.