Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-220

  • Zoro # G4385640


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Acrylic
Color
Green
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-220
Zoro #
G4385640
UPC #
193005005245
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length
12 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Shape
Rectangular
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Grade
Standard
Water Absorption Rating
Poor
Wear Factor
Fair
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.024 in
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Weight
0.13 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Light Transmission
7.4 %
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.