Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-226

  • Zoro # G4385939


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
Acrylic
Color
Green
Durometer
Rockwell M95
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-226
Zoro #
G4385939
UPC #
193005005344
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in
Plastic Thickness
0.25 in
Plastic Length
12 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Grade
Standard
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.024 in
Shape
Rectangular
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Impact Strength
0.3 ft-lb/in
UV Resistant
Yes
Friction Coefficient
0.8
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Light Transmission
7.4 %
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Weight
0.26 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.