Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-179

  • Zoro # G4384189


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-179
Zoro #
G4384189
UPC #
193005005252
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Width
1 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
Grade
Standard
Water Absorption
0.4 %
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Friction Rating
Not Slippery
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
85 Shore D
Light Transmission
7.4 %
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
0.13 lb
Dielectric Strength
Not Rated
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.