Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-200

  • Zoro # G4384934


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.187 in
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-200
Zoro #
G4384934
UPC #
193005005269
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Plastic Width
1 in
Plastic Thickness
0.1875 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Shape
Rectangular
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Grade
Standard
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Fabrication
Cast
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
0.2 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Light Transmission
7.4 %
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.