Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-206

  • Zoro # G4382798


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Material
Acrylic
Color
Green
Tensile Strength
9,000 psi
Thickness
0.187 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-206
Zoro #
G4382798
UPC #
193005005535
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.187 in
Plastic Length
24 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
UV Resistant
Yes
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Friction Rating
Not Slippery
Grade
Standard
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.39 lb
Rockwell Hardness
95 HRM
Light Transmission
7.4 %
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.