Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-227

  • Zoro # G4384907


product price: $9.99
/ea

Key Features

Material
Acrylic
Color
Green
Thickness
0.250 in
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-227
Zoro #
G4384907
UPC #
193005005542
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Wear Factor
Fair
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Plastic Clarity
Opaque
Water Absorption
0.4 %
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Grade
Standard
Shape
Rectangular
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Weight
0.52 lb
Light Transmission
7.4 %
Wear Rate
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.