Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-192

  • Zoro # G4383507


product price: $16.65
/ea

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-192
Zoro #
G4383507
UPC #
193005011673
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Plastic Length
4 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Shape
Rectangular
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Grade
Standard
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Tensile Strength Rating
Good
Wear Factor
Fair
Standards
Not Rated
Backing Type
No Backing
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
85 Shore D
Light Transmission
7.4 %
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Weight
1.07 lb
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.