Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-201

  • Zoro # G4384310


product price: $9.55
/ea

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-201
Zoro #
G4384310
UPC #
193005005290
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Plastic Width
1 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Plastic Thickness Tolerance
+0.005/-0.02 in
Water Absorption
0.4 %
Machinability
Not Rated
Impact Strength Rating
Poor
Friction Coefficient
0.8
Impact Strength
0.3 ft-lb/in
Water Absorption Rating
Poor
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
Weight
0.39 lb
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Light Transmission
7.4 %
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.