Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-228

  • Zoro # G4379018


product price: $17.49
/ea

Key Features

Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-228
Zoro #
G4379018
UPC #
193005005573
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Length
4 ft
Nominal Size
2 in W x 48 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Plastic Clarity
Opaque
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Friction Rating
Not Slippery
Grade
Standard
Tensile Strength Rating
Good
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Weight
1.03 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Light Transmission
7.4 %
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.