Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-234

  • Zoro # G4379255


product price: $25.35
/ea

Key Features

Material
Acrylic
Color
Green
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-234
Zoro #
G4379255
UPC #
193005011697
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Nominal Size
4 in W x 48 in L
Plastic Length
4 ft
Plastic Width
4 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.024 in
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Weight
2.06 lb
Light Transmission
7.4 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.