Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-34

  • Zoro # G4387698


product price: $11.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-34
Zoro #
G4387698
UPC #
193005013738
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Backing Type
No Backing
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Material
Acrylic
Friction Coefficient
0.8
Shape
Square
Water Absorption
0.4 %
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Weight
0.8 lb
Metal Detectable
Not Metal Detectable
Light Transmission
7.4 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Fabrication
Cast
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.