Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-39

  • Zoro # G4371957


product price: $14.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-39
Zoro #
G4371957
UPC #
193005013745
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.005/-0.02 in
Backing Type
No Backing
Impact Strength Rating
Poor
Shape
Square
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Material
Acrylic
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Standards
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Elongation
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Weight
1.18 lb
Dielectric Strength
Not Rated
Light Transmission
7.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.