Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-45

  • Zoro # G4385738


product price: $28.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-45
Zoro #
G4385738
UPC #
193005013783
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Shape
Rectangle
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Plastic Clarity
Opaque
Machinability
Not Rated
Backing Type
No Backing
Material
Acrylic
Grade
Standard
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Product Form
Sheet
Light Transmission
7.4 %
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.