Zoro Homepage

Green Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACC-47

  • Zoro # G4371738


product price: $51.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-47
Zoro #
G4371738
UPC #
193005013844
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Material
Acrylic
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Grade
Standard
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Machinability
Not Rated
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Square
Standards
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Product Form
Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Weight
6.19 lb
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Light Transmission
7.4 %
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.