Zoro Homepage

Green Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACC-37

  • Zoro # G4385449


product price: $28.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-37
Zoro #
G4385449
UPC #
193005013820
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Grade
Standard
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Impact Strength Rating
Poor
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Shape
Square
Material
Acrylic
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
UV Resistant
Yes
Standards
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Light Transmission
7.4 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Weight
3.22 lb

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.