Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Acrylic Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACC-42

  • Zoro # G4386587


product price: $40.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-42
Zoro #
G4386587
UPC #
193005013837
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Plastic Thickness Tolerance
+0.005/-0.02 in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption
0.4 %
Tensile Strength Rating
Good
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Shape
Square
Plastic Density
0.043 lb/cu in
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Backing Type
No Backing
Friction Coefficient
0.8
Impact Strength Rating
Poor
Material
Acrylic
Standards
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
4.71 lb
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Light Transmission
7.4 %
Rockwell Hardness
95 HRM
Fabrication
Cast
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.