Zoro Homepage

Green Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-46

  • Zoro # G4384584


product price: $52.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-46
Zoro #
G4384584
UPC #
193005013813
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Machinability
Not Rated
Shape
Rectangle
Maximum Temperature
190 Degrees F
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Clarity
Opaque
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Water Absorption
0.4 %
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Wear Rate
Not Rated
Fabrication
Cast
Weight
6.19 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Product Form
Sheet
Light Transmission
7.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.