Zoro Homepage

Green Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACC-48

  • Zoro # G4370986


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-48
Zoro #
G4370986
UPC #
193005013875
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Grade
Standard
Backing Type
No Backing
Impact Strength Rating
Poor
Material
Acrylic
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Water Absorption
0.4 %
Water Absorption Rating
Poor
Shape
Square
Machinability
Not Rated
Plastic Clarity
Opaque
Wear Factor
Fair
UV Resistant
Yes
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Elongation
Not Rated
Light Transmission
7.4 %
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
95 HRM
Weight
24.77 lb
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.