Zoro Homepage

Green Cast Acrylic Acrylic Sheet 48" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-43

  • Zoro # G4385500


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-43
Zoro #
G4385500
UPC #
193005013868
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Backing Type
No Backing
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Material
Acrylic
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Machinability
Not Rated
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Shape
Square
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Grade
Standard
Maximum Temperature
190 Degrees F
Standards
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Weight
18.82 lb
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Light Transmission
7.4 %
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.