Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Acrylic Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-5

  • Zoro # G4371117


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-5
Zoro #
G4371117
UPC #
193005013899
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Green
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Shape
Rectangle
Friction Coefficient
0.8
Grade
Standard
UV Resistant
Yes
Impact Strength Rating
Poor
Machinability
Not Rated
Backing Type
No Backing
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Material
Acrylic
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Wear Factor
Fair
Standards
Not Rated
Light Transmission
7.4 %
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Weight
37.65 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Elongation
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.