Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-99

  • Zoro # G8081133


product price: $18.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-99
Zoro #
G8081133
UPC #
193005442934
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Length
24"
Thickness
0.125"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Shape
Rectangle
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Plastic Clarity
Clear
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption Rating
Poor
Weight
1.55 lb
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Machinability
Not Rated
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Product Form
Sheet
Fabrication
Cast
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Flexural Modulus
Not Rated
Light Transmission
44.6 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.