Zoro Homepage

Green Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-98

  • Zoro # G8080625


product price: $52.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-98
Zoro #
G8080625
UPC #
193005442965
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Length
24"
Width
24"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Clarity
Clear
UV Resistant
Yes
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Density
0.043 lb/cu in
Grade
Standard
Impact Strength Rating
Poor
Backing Type
No Backing
Wear Factor
Fair
Weight
6.19 lb
Shape
Square
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Light Transmission
44.6 %
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.